Perimeter Gasketing in Mill
Perimeter Gasketing in Mill
Frequently Purchased Together
Product Details
Product Details
- Blocks air drafts
- Flexible aluminum
- Nails included
- Category J gaskets for use with listed steel frames and/or classified steel covered composite, hollow metal doors rated up to and including 3 hours; wood and plastic covered composite doors rated up to and including 1-1/2 hours
- Rigid jamb weather strip is shown mounted on openings with 1/16 in. gaps; however, each weather strip can seal gaps up to the depth of its seal
- Seal depth is provided on each illustration
- Model 303_ is available with self-adhesive, two-sided tape (TST) and tek screws (3 slotted holes per part) for easy installation
- To obtain this option, add "TST" to the end of the part number when ordering (i.e. 303AS36TST)
- This perimeter gasketing is supplied with a Eco-V® ("V") insert - item number EV47 (available in gray, black, and white)
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Mill
- Height:
- 1/4 in
- Material:
- Aluminum, Plastic
- Material Type:
- Vinyl, 6063-T6
- Product Type:
- Perimeter Gasketing
- UL Listed:
- No
- Weight:
- 0.07 lb
- Width:
- 7/8 in