Rubber Adhesive Silicone Seal Adhesive Gasket in Dark Bronze
Rubber Adhesive Silicone Seal Adhesive Gasket in Dark Bronze
Frequently Purchased Together
Product Details
Product Details
- Seals gaps quickly
- Prevents smoke passage
- Self-adhesive mounting
- For temperature up to 800°F
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Height:
- 1/4 in
- Length:
- 20 ft
- Material:
- Rubber
- Product Type:
- Adhesive Sealant
- UL Listed:
- No
- Width:
- 1/2 in