Adhesive Seal in Black
SiliconSeal™ Adhesive Seal in Black
Frequently Purchased Together
Product Details
Product Details
- SiliconSeal™ is an adhesive-backed fire and smoke gasketing
- Extruded from high-temperature silicone
- Self-extinguishing and non-toxic
- Unaffected by sunlight, ozone and ultraviolet rays
- Seals gaps from 1/4 in. to 1/16 in.
- C-UL US classification
Specifications
- Collection:
- SiliconSeal™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1/4 in
- Length:
- 21 ft
- Material:
- Silicone
- Product Type:
- Sealant
- Size:
- 1/4 in x 1/2 in x 21 ft
- UL Listed:
- Yes
- Width:
- 1/2 in