This product requires certification to purchase.

PN 1 75 Watts Medium Pendant *PENDAN

You last purchased this on
 

Pendants and Minis PN 1 75 Watts Medium Pendant *PENDAN

  • Fast #
  • Part #C3531PN129
  • Item #4819747
  • Manufacturer Part #3531PN-129
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

Pendants and Minis PN 1 75 Watts Medium Pendant *PENDAN

  • Fast #
  • Part #C3531PN129
  • Item #4819747
  • Manufacturer Part #3531PN-129
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One light mini-pendant in Polished Nickel
  • Dimensions: 10-1/2" W x 46" H
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • Canopy dimensions: 5"W x 1.25"E
  • UL listed and rated for Dry locations.
  • Includes: 1' Chain; 6' Wire
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Pendants and Minis
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
10-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Milk
Height:
46 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
1
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
75 W
Wire Gauge (AWG):
18 ga