This product requires certification to purchase.

1-1/2 in. Socket Weld 3000# Carbon Steel Coupling

You last purchased this on
 
Pennsylvania Machine Works

1-1/2 in. Socket Weld 3000# Carbon Steel Coupling

  • Fast #
  • Part #CHF22SCJ
  • Item #390318
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pennsylvania Machine Works

1-1/2 in. Socket Weld 3000# Carbon Steel Coupling

  • Fast #
  • Part #CHF22SCJ
  • Item #390318
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
Material:
Alloy Steel, Carbon Steel
Material Type:
Chromoly
Origin:
Domestic
Pressure Class:
3000#