1-1/4 CRMLY F22 3000# SW 90 Elbow
1-1/4 CRMLY F22 3000# SW 90 Elbow
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in