1 in. 6000# F11 SW 45 Elbow Chrome Moly
1 in. 6000# F11 SW 45 Elbow Chrome Moly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Elbow Degree:
- 45 DD
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Elbow
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Pressure Class:
- 6000#