1 in. Socket Weld 9000# Alloy Steel Coupling
1 in. Socket Weld 9000# Alloy Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-182 F22
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- Length:
- 1-14/25 in
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Origin:
- Domestic
- Pressure Class:
- 9000#
- Schedule Class:
- Double Extra Heavy