2 in. 6000# F22 SW 45 Elbow Chrome Moly
2 in. 6000# F22 SW 45 Elbow Chrome Moly
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B16.11
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Pressure Class:
- 6000#