3/4 x 93/100 in. Socket Weld 3000# Domestic Alloy Steel Cap
3/4 x 93/100 in. Socket Weld 3000# Domestic Alloy Steel Cap
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-182 Grade F11
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cap
- Material:
- Alloy Steel
- Origin:
- Domestic