1/2 in. NPT Domestic Alloy Steel 90 Degree Elbow
Figure 03001 1/2 in. NPT Domestic Alloy Steel 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1-1983, ASME B16.11
- Collection:
- Figure 03001
- Elbow Degree:
- 90 DD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Alloy Steel
- Origin:
- Domestic
- Pressure Class:
- 3000#
- Schedule Class:
- 160