2 x 1-1/2 in. Socket Weld 3000# Schedule 80 Extra Heavy Reducing Chromoly Coupling
Figure 13008 2 x 1-1/2 in. Socket Weld 3000# Schedule 80 Extra Heavy Reducing Chromoly Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-182
- Collection:
- Figure 13008
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Pressure Class:
- 3000#
- Schedule Class:
- 80;Extra Heavy