This product requires certification to purchase.

1 in. Socket Weld 3000# Chromoly Cap for Schedule 80 Pipe

You last purchased this on
 
Pennsylvania Machine Works

Figure 13010 1 in. Socket Weld 3000# Chromoly Cap for Schedule 80 Pipe

  • Fast #
  • Part #CHF11SCAPG
  • Item #386435
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pennsylvania Machine Works

Figure 13010 1 in. Socket Weld 3000# Chromoly Cap for Schedule 80 Pipe

  • Fast #
  • Part #CHF11SCAPG
  • Item #386435
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-182 Grade F11
Collection:
Figure 13010
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
Material:
Alloy Steel
Material Type:
Chromoly