4944 BTU 24 x 24 in. High Intensity Radiant Heater
4944 BTU 24 x 24 in. High Intensity Radiant Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 4944
- Height:
- 24 in
- Length:
- 24 in