This product requires certification to purchase.

5728 BTU 20 x 32 in. High Intensity Radiant Heater

You last purchased this on
 
Pensotti North America

5728 BTU 20 x 32 in. High Intensity Radiant Heater

  • Fast #
  • Part #PDD2032DBL
  • Item #5151424
  • Manufacturer Part #DD20.32DBL
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pensotti North America

5728 BTU 20 x 32 in. High Intensity Radiant Heater

  • Fast #
  • Part #PDD2032DBL
  • Item #5151424
  • Manufacturer Part #DD20.32DBL
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
5728
Height:
20 in
Length:
32 in