This product requires certification to purchase.

7000 BTU 36 x 24 in. High Intensity Radiant Heater

You last purchased this on
 
Pensotti North America

7000 BTU 36 x 24 in. High Intensity Radiant Heater

  • Fast #
  • Part #PDD3624DBL
  • Item #5151437
  • Manufacturer Part #DD36.24DBL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pensotti North America

7000 BTU 36 x 24 in. High Intensity Radiant Heater

  • Fast #
  • Part #PDD3624DBL
  • Item #5151437
  • Manufacturer Part #DD36.24DBL
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
7000
Height:
36 in
Length:
24 in