1 hp 230V Submersible Pump Meter Control Box
1 hp 230V Submersible Pump Meter Control Box
Product Details
Product Details
- Water systems for residential, commercial, multiple housing and farm uses, where a submersible 3-wire motor is used
- Capacitor Start/Induction Run with rugged NEMA 3R enclosure is suitable for indoor/outdoor use
- HardBond finish is 5-times more corrosion-resistant
- Multiple-size electrical knockouts
- High-load voltage relay, heavy-duty contacts, external access to overload, reset CSCR
- Heavy-duty terminal connectors suitable for up to #4 AWG wire
- Industry standard wiring connections, easy-to-read wiring diagrams
- Agency approvals - CSA CUL Recognized (60 Hz)
Specifications
- CSA Certified:
- Yes
- Color Finish Name:
- Grey
- Height:
- 2 in
- Horsepower:
- 1 hp
- Length:
- 8 in
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Application:
- General Use
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 230V
- Weight:
- 4 lb
- Width:
- 6 in