1/2 hp Shallow Well Pump
1/2 hp Shallow Well Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The ProJet SN series pumps provide excellent performance with good pressure for wells to 25' deep
- Self-priming after the priming chamber has been filled with water
- Built-in jet - High strength Lexan nozzle and venturi for maximum resistance to corrosion and abrasion
- Precision-molded Noryl impeller for perfect balance, ultra-smooth, for highest performance and efficiently
- Precision molded diffuser - pump primes faster, handles more are, with multi-port, precision-molded, reinforced polypropylene diffuser
- Mechanical shaft seal - precision lapped and highly polished carbon-ceramic, stainless steel construction
- Superior motor windings have insulation materials to protect against excessive moisture and contaminants
- Balance rotor - die cast under high pressures for uniform performance and greater efficiently, dynamically balanced
- Heavy-duty ball bearings - shielded, permanently lubricated bearings, extensively tested to ensure extended life and smooth, quiet operation
- 30/50 pressure switch delivers a steady 40 PSI to you system when used with a pressure tank
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 12.2, 6.1
- CSA Certified:
- Yes
- Discharge:
- 1 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 7.9 gpm
- Height:
- 12-313/1000 in
- Horsepower:
- 1/2 hp
- Impeller:
- Noryl®
- Lead Law Compliant:
- Yes
- Length:
- 22-313/1000 in
- Material:
- Cast Iron
- Maximum Temperature:
- 140
- Power Source:
- Electric
- Pressure - Maximum:
- 50 psi
- Pump Application:
- Domestic Water
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 12-219/500 in