2 hp Control Box
2 hp Control Box
Product Details
Product Details
- This Pentek 2HP Control Box houses the start and run capacitors needed to operate your submersible well pump
- Rugged NEMA 3R enclosure suitable for indoor/outdoor use
- HardBond Finish is 5-times more corrosion-resistant
- Multiple-Size electrical knockouts
- High-Load Voltage Relay
- Heavy-duty Contacts
- External access to overload reset CSCR
- Heavy-duty terminal connectors suitable for up to #4 AWG wire
- Industry standard wiring connections with easy-to-read wiring diagrams
- Agency approvals: UL 778 and CUL Recognized (60 Hz)
-
Lead Law Compliant
Specifications
- Color Finish Name:
- Grey, Black
- Cover Included:
- Yes
- Depth:
- 8-3/8 in
- Height:
- 5-469/500 in
- Horsepower:
- 2 hp
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Pump Application:
- General Use
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 3
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 8-3/8 in