1 in. Filter Housing with Pressure Relief
Big Blue 1 in. Filter Housing with Pressure Relief
Frequently Purchased Together
Product Details
- Large capacity housing for whole house and high-flow applications
- Pressure relief button
- Available with clear or opaque sump
- Accepts large capacity 4-1/2" diameter cartridges
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- W10-BC
- Cartridge Type:
- Drop-in
- Collection:
- Big Blue
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Clear
- Connection Size:
- 1
- Depth:
- 13-3/10 in
- Diameter:
- 7-7/25 in
- Diameter - Outside:
- 7-7/25 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 15 gpm
- Height:
- 13-3/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-3/10 in
- Material:
- Plastic
- Material Type:
- Lexan
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100 psi
- Pump Application:
- Residential
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No
- Width:
- 7-7/25 in