This product requires certification to purchase.

Filter Wrench

You last purchased this on
 
Pentair®

Big Blue Filter Wrench

  • Fast #
  • Part #P152039
  • Item #1283861
  • Manufacturer Part #152039
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair®

Big Blue Filter Wrench

  • Fast #
  • Part #P152039
  • Item #1283861
  • Manufacturer Part #152039
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Case: 1.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • WWHD, Wrench, Heavy Duty 10" Opaque Housings
  • Requires Certification

Documents


Specifications

CE Approved:
No
Collection:
Big Blue
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Origin:
Global
Product Type:
Wrench
UL Listed:
No
Weight:
0.20 lb