This product requires certification to purchase.

Lead Law Compliant 3/4 #10 BIG Blue HFPP W/PR Filter

Pentair®

Big Blue Lead Law Compliant 3/4 #10 BIG Blue HFPP W/PR Filter

  • Fast #
  • Part #P150469
  • Item #4063546
  • Manufacturer Part #150469
4.5 out of 5 Customer Rating
Brand image
Pentair®

Big Blue Lead Law Compliant 3/4 #10 BIG Blue HFPP W/PR Filter

  • Fast #
  • Part #P150469
  • Item #4063546
  • Manufacturer Part #150469
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 10" Big Blue Housing with Black/Blue Cap/Sump, Pressure Relief in Cap and 3/4" NPT Connections
  • Meet all of your large-capacity filtration needs, including high-flow and heavy-sediment applications
  • The extra large housing allows for greater cartridge capacity, reducing the number of vessels required for high flow-rate applications
  • The 1-1/2" internal port allows a greater volume of liquid to pass through the HFPP cap
  • Accepts a wide variety of 4-1/2" diameter cartridges
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
NSF ANSI 42
Cartridge Type:
Drop-in
Collection:
Big Blue
Connection Size:
3/4
Depth:
13-9/20 in
Diameter:
7-9/20 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Filtering System:
Whole House
Flow Rate:
15 gpm
Height:
13-9/20 in
Installation Type:
Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13-9/20 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
100
Minimum Temperature:
40
NSF:
NSF 42
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
100 psi
Pressure Class:
100 psi
Temperature Range:
40 to 100 Deg F
UL Listed:
No
UPC:
051678504697
Weight:
35 lb
Width:
7-9/20 in