This product requires certification to purchase.

4FC Replacement Filter Cartridge

You last purchased this on
 
Pentair® Everpure®

4FC Replacement Filter Cartridge

  • Fast #
  • Part #EEV969221
  • Item #4604997
  • Manufacturer Part #EV969221
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair® Everpure®

4FC Replacement Filter Cartridge

  • Fast #
  • Part #EEV969221
  • Item #4604997
  • Manufacturer Part #EV969221
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Increased capacity for extended reduction of chemical and mechanical contaminants
  • Balanced cartridge for optimum performance in varying water qualities
  • Reduces chlorine taste and odor and other offensive contaminants
  • EPA est. No. 002623-IL-002
  • Requires Certification

Specifications

Capacity:
15000 gal
Contaminant Removal:
Cysts, Particulate
Diameter:
3-1/4 in
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
3.5 gpm
Height:
14-1/2 in
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Package Quantity:
Pack of 1
Pressure - Maximum:
125 psi
Temperature Range:
35 to 100 Deg F