Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 750 gal
- Cartridge Type:
- Replacement
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor, Cysts, Sediment, Dirt, Mold, Iron
- Filter Life (Months):
- 6 mo
- Filtering Material:
- No
- Filtering System:
- Point of Entry
- Fits Model:
- CTS-H54, H-54
- Material:
- Aluminium
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Pack of 6