This product requires certification to purchase.

You last purchased this on
 
Pentair® Everpure®

EF Series

  • Fast #
  • Part #EEV985500
  • Item #5127193
  • Manufacturer Part #EV985500
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair® Everpure®

EF Series

  • Fast #
  • Part #EEV985500
  • Item #5127193
  • Manufacturer Part #EV985500
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Pentair® Everpure® EF-6000 Drinking Water System delivers full flow, great-tasting, crisp, clean filtered water at a 2.2 gal/min
  • Designed for filtering the water for the family kitchen or any high capacity area throughout your entire home
  • Installation is easier without the need for an additional faucet
  • Built-in water shut-off and 1/4 turn cartridge connection simplifies cartridge changes
  • Reduces particles as small as 0.5 micron in size by mechanical means
  • Retains vital minerals found naturally in water to ensure the health and delicious taste of your water
  • NSF/ANSI Standard 53 Certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Helps prevent lime and scale build-up in water-using appliances
  • Commercial grade metal canister protects the filter system from splitting or bursting
  • NSF Certified under NSF/ANSI Standards 42 and 53; See individual system specification sheets for performance claims
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 42, ANSI 53
CSA Certified:
CSA B483.1
Capacity:
6000 gal
Collection:
EF Series
Contaminant Removal:
Chlorine, Taste, Odor, Cysts, Rust, Scale, Calcium, Lead, Sediment, Bacteriostatic
Depth:
5 in
Diameter:
5 in
Filter Life (Months):
6 mo
Filtering Material:
Yes
Filtering System:
Point of Use
Fits Model:
EV985550, EF-6000
Flow Rate:
2.2 gpm
Height:
22 in
Installation Type:
Cabinet Mount, Wall Mount, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Aluminium
Maximum Temperature:
100
Minimum Temperature:
35
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Origin:
Domestic
Package Quantity:
Pack of 1
Pressure - Maximum:
125 psi
Temperature Range:
2 to 38 Deg C
Weight:
4.15 lb
Width:
6 in