H Series
Frequently Purchased Together
Product Details
Product Details
- Helps prevent lime and scale buildup in water using appliances
- Exclusive Micro-Pure filtration technology protects the pleated surface inside the cartridge
- Dual-stage filtration design ensures maximum reduction of substances
- Retains vital minerals found naturally in water to provide the health benefits and delicious taste of your water
- NSF/ANSI standard 401 in addition to NSF/ANSI standard 42 & 53
- The Pentair Ever pure signature metal canister delivers commercial-grade durability to protect the system from splitting or bursting
- 30% larger cartridge provides better dirt-holding capacity
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 401, ANSI 42, ANSI 53
- CSA Certified:
- CSA B483.1
- Capacity:
- 300 gal
- Cartridge Type:
- Filter
- Collection:
- H Series
- Contaminant Removal:
- Algae, Chloramine, Chlorine, Taste and Odor, Cloudiness, Cysts, Dirt, Lead, MTBE, Mold, Sediment, VOCs
- Diameter:
- 5 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 8.50 in W x 12.50 in H x 8.50 in D
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 0.5 gpm
- Height:
- 17-1/5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Aluminium
- Maximum Temperature:
- 100
- Minimum Temperature:
- 35
- NSF:
- NSF 42, NSF 53, NSF 401
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Pack of 1
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 2 to 38 Deg C
- UL Listed:
- Yes
- Width:
- 12-3/10 in