H-1200 Drinking Water System
H Series H-1200 Drinking Water System
Frequently Purchased Together
Product Details
Product Details
- Dual-cartridge system boasts a longer lifespan compared to single cartridge systems
- Effectively reduces lead and methyl tert-butyl ether (MTBE)
- Retains vital minerals found naturally in water to ensure the health benefits and delicious taste of your water
- NSF/ANSI standard 53 certified to reduce cysts such as cryptosporidium and giardia by mechanical means
- High-performance system certified to reduce up to 97.5% of PFOA/PFOS, commonly known as "forever chemicals"
- Exclusive Micro-Pure™ filtering material coats the pleated surface inside the cartridge
- The Pentair Ever pure signature metal canister delivers commercial-grade durability
Specifications
- ANSI:
- ANSI 42, ANSI 53
- CSA Certified:
- CSA B483.1
- Capacity:
- 1000 gal
- Cartridge Type:
- Filter
- Collection:
- H Series
- Connection Size:
- 1/4
- Contaminant Removal:
- Algae, Chloramine, Chlorine, Taste and Odor, Cloudiness, Cysts, Dirt, Lead, MTBE, Mold, Sediment, VOCs
- Depth:
- 5 in
- Diameter:
- 5 in
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Filter Life (Months):
- 6 mo
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 0.5 gpm
- Height:
- 22 in
- Material:
- Aluminium
- Maximum Temperature:
- 100
- Minimum Temperature:
- 35
- NSF:
- NSF 42, NSF 53, NSF 401
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Pack of 1
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 2 to 38 Deg C
- UL Listed:
- Yes
- Width:
- 5 in