This product requires certification to purchase.

H-54 Drinking Water System

You last purchased this on
 
Pentair® Everpure®

H Series H-54 Drinking Water System

  • Fast #
  • Part #EEV925267
  • Item #3880366
  • Manufacturer Part #EV925267
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair® Everpure®

H Series H-54 Drinking Water System

  • Fast #
  • Part #EEV925267
  • Item #3880366
  • Manufacturer Part #EV925267
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduction of lime and scale build-up in appliances that use water
  • More efficient filtering
  • Fresh water on demand
  • A lower operating cost that is below the price of bottled water
  • A 1/2 gallon per minute flow rate
  • A 750 gallon capacity
  • Exclusive micro-pure filtering material coats the pleated surface inside the cartridge
  • Built-in water shut-off allows for easier cartridge changes
  • Food-grade polymer lining prevents water from contacting the metal
  • Retains vital minerals found naturally in water to ensure the delicious taste of your water
  • Requires Certification

Specifications

ANSI:
ANSI 42, ANSI 53
CSA Certified:
CSA B483.1
Capacity:
750 gal
Cartridge Type:
Pleated Cartridge
Collection:
H Series
Connection Size:
1/4
Contaminant Removal:
Algae, Chloramine, Chlorine, Taste and Odor, Cloudiness, Cysts, Dirt, Lead, MTBE, Mold, Sediment, VOCs
Depth:
5 in
Diameter:
5 in
End Connection 1:
Adapter
End Connections:
Adapter
Filter Life (Months):
6 mo
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
0.5 gpm
Height:
15 in
Length:
15 in
Material:
Aluminium
Maximum Temperature:
100
Minimum Temperature:
35
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Origin:
Domestic
Package Quantity:
Pack of 1
Pressure - Maximum:
125 psi
Temperature Range:
2 to 38 Deg C (35 to 100 Deg F)
UL Listed:
Yes
Width:
5 in