This product requires certification to purchase.

You last purchased this on
 
Pentair® Everpure®

Pentair®

  • Fast #
  • Part #EEV997056
  • Item #3075789
  • Manufacturer Part #EV997056
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair® Everpure®

Pentair®

  • Fast #
  • Part #EEV997056
  • Item #3075789
  • Manufacturer Part #EV997056
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • F-Designer series
  • Ceramic disc-type valve
  • Forged brass construction
  • RO (reverse osmosis) compatible with the use of a separate air gap
  • Includes aerator tip that provides continuous stream of water
  • Chrome finish
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 61
Application:
Multi-Family, Residential
CARB OTC LEED Compliant:
No
Collection:
Pentair®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/2 in
Faucet Material:
Forged Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Side Spray:
No
Spout Height:
7 in
UL Listed:
No