100 psig Transducer
Intellidrive™ 100 psig Transducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Electronic pressure transducer replacement for Pentek Intellidrive system
- More accurate and reliable than mechanical pressure switch, with piezo resistive technology designed to resist water hammer
Specifications
- AMP:
- 0.02
- Collection:
- Intellidrive™
- Color Finish Name:
- Grey, Black
- Cover Included:
- No
- Depth:
- 4-86/125 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Height:
- 6-5/8 in
- Length:
- 4-86/125 in
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Pump Application:
- Residential
- UL Listed:
- No
- Width:
- 4-86/125 in