This product requires certification to purchase.

3 hp 11A and 13.5A Pump Control Panel

You last purchased this on
 
Pentair

Intellidrive™ 3 hp 11A and 13.5A Pump Control Panel

  • Fast #
  • Part #PPID30
  • Item #7235924
  • Manufacturer Part #PID30
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair

Intellidrive™ 3 hp 11A and 13.5A Pump Control Panel

  • Fast #
  • Part #PPID30
  • Item #7235924
  • Manufacturer Part #PID30
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Pentek intellidrive water pressure control center is an "Intelligent variable frequency drive" that directs changes in submersible pump motor speed, responding to fluctuations in household demand
  • Enclosure dimensions: 9.72" W x 19" H x 6.93" D
  • Ambient temperature range: -4° to 122°
  • Ambient humidity range: 95% non-condensing
  • Transducer: 1/4" thread size, 18 NPT type
  • Transducer cable: 10' length standard
  • Soft start/coast to stop minimizes mechanical stress
  • Constant pressure eliminates frequent on/off pressure cycling
  • Needed for installation, system monitoring and troubleshooting
  • Easy touchpad operation
  • Requires Certification

Specifications

AMP:
11.5
Collection:
Intellidrive™
Cover Included:
Yes
Depth:
6-93/100 in
End Connection 1:
NPT
End Connections:
NPT
Height:
19 in
Horsepower:
3 hp
Maximum Temperature:
122
NEMA:
NEMA 3R Outdoor
NSF Certified:
No
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
100 psi
Pump Application:
Residential
Pump Body Material:
Stainless Steel
Pump Phase:
3
UL Listed:
Yes
Volts:
190/265V
Width:
9-2/5 in