This product requires certification to purchase.

1 hp Variable Frequency Drive

You last purchased this on
 
Pentair

Pentek Intellidrive™ 1 hp Variable Frequency Drive

  • Fast #
  • Part #PPID1001
  • Item #5153774
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair

Pentek Intellidrive™ 1 hp Variable Frequency Drive

  • Fast #
  • Part #PPID1001
  • Item #5153774
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Pentek intellidrive water pressure control center is an "Intelligent variable frequency drive" that directs changes in submersible pump motor speed, responding to fluctuations in household demand
  • It maintains constant water pressure, regardless of how many people or appliances are using water at the same time
  • Includes variable frequency drive
  • Transducer: 1/4" thread size, 18 NPT type
  • Transducer cable: 10' length standard
  • Soft start/coast to stop minimizes mechanical stress
  • Constant pressure eliminates frequent on/off pressure cycling
  • Detects and displays when there is a grounding problem
  • Shuts down system until problem is corrected
  • Requires Certification

Specifications

AMP:
5
Collection:
Pentek Intellidrive™
Color Finish Name:
White
Cover Included:
Yes
Depth:
6-93/100 in
Height:
10-2/5 in
Horsepower:
1 hp
Length:
22-3/10 in
Material:
Steel
Maximum Temperature:
122
NEMA:
NEMA 3R Outdoor
NSF Certified:
No
Phase:
Three Phase
UL Listed:
No
Width:
9-2/5 in