2 hp Variable Frequency Drive Constant Pressure Pump Control
Pentek Intellidrive™ 2 hp Variable Frequency Drive Constant Pressure Pump Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Pentek intellidrive water pressure control center is an "Intelligent variable frequency drive" that directs changes in submersible pump motor speed, responding to fluctuations in household demand
- It maintains constant water pressure, regardless of how many people or appliances are using water at the same time
- Includes variable frequency drive
- Transducer: 1/4" thread size, 18 NPT type
- Transducer cable: 10' length standard
- Soft start/coast to stop minimizes mechanical stress
- Constant pressure eliminates frequent on/off pressure cycling
- Detects and displays when there is a grounding problem
- Shuts down system until problem is corrected
Specifications
- AMP:
- 8.5
- Collection:
- Pentek Intellidrive™
- Color Finish Name:
- White
- Cover Included:
- Yes
- Depth:
- 6-93/100 in
- Height:
- 10-2/5 in
- Horsepower:
- 2 hp
- Length:
- 22-3/10 in
- Material:
- Steel
- Maximum Temperature:
- 122
- NEMA:
- NEMA 3R Outdoor
- NSF Certified:
- No
- Phase:
- Three Phase
- UL Listed:
- No
- Width:
- 9-2/5 in