3/8 in. Filter Housing
Slim Line 3/8 in. Filter Housing
Frequently Purchased Together
Product Details
- Point of use filter cartridges
- Has a pressure relief button to relieve the water pressure when changing water filters
- Can be used with a sediment filter to reduce sediment, sand and silt
- WMB38 mounting bracket included
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- SlimLine® W385-PR
- Cartridge Type:
- Drop-in
- Collection:
- Slim Line
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue
- Connection Size:
- 3/8
- Depth:
- 7-19/50 in
- Diameter:
- 4-19/50 in
- Diameter - Outside:
- 4-19/50 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 3 gpm
- Height:
- 7-19/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-19/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 125
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125 psi
- UL Listed:
- No
- Width:
- 4-19/50 in