This product requires certification to purchase.

3/8 in. Slim Line Filter Housing

You last purchased this on
 
Pentair®

Slim Line 3/8 in. Slim Line Filter Housing

  • Fast #
  • Part #P152005
  • Item #1233817
  • Manufacturer Part #152005
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair®

Slim Line 3/8 in. Slim Line Filter Housing

  • Fast #
  • Part #P152005
  • Item #1233817
  • Manufacturer Part #152005
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00 Case: 6.00 Pallet: 40.00
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Point of use filter cartridges
  • Has a pressure relief button to relieve the water pressure when changing water filters
  • Can be used with a sediment filter to reduce sediment, sand and silt
  • WMB38 Mounting bracket included
  • Requires Certification
  • Lead Law Compliant


Specifications

Cartridge Type:
Drop-in
Collection:
Slim Line
Color Finish Name:
Black, Blue
Connection Size:
3/8
Depth:
11-3/4 in
Diameter:
4-19/50 in
Diameter - Outside:
4-19/50 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
5 gpm
Height:
11-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-3/4 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
125
NSF Certified:
No
Pressure - Maximum:
125 psi
Pressure Class:
125 psi
UL Listed:
No
Width:
4-19/50 in