Standard Series
Frequently Purchased Together
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Standard Series
- EPA Compliant:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- O-Ring
- UL Listed:
- No
- Weight:
- 0.03 lb