Spanner Wrench
Standard Series Spanner Wrench
Frequently Purchased Together
Product Details
Product Details
Specifications
- CE Approved:
- No
- Collection:
- Standard Series
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Wrench
- UL Listed:
- No
- Weight:
- 0.27 lb