Steel Mounting Bracket for Standard Housing
Steel Mounting Bracket for Standard Housing
Product Details
Product Details
- For 3/4" inlet/outlet housings only
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Coating:
- Zinc Plated
- EPA Compliant:
- No
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Bracket, Kit
- UL Listed:
- No
- Weight:
- 0.42 lb