This product requires certification to purchase.

8 in. Air Actuated Knife Gate Valve

You last purchased this on
 
Pentair Valves & Controls

KGD 8 in. Air Actuated Knife Gate Valve

  • Fast #
  • Part #EKGD8ACB6
  • Item #4046038
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair Valves & Controls

KGD 8 in. Air Actuated Knife Gate Valve

  • Fast #
  • Part #EKGD8ACB6
  • Item #4046038
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • EPDM secondary seal
  • Gum rubber standard sleeve
  • 316 stainless steel gate
  • 100% Isolation; bubble-tight shut-off results in absolutely zero downstream leakage
  • Double-seated design provides bidirectional flow and shut-off
  • Unobstructed flow eliminates turbulence, minimizes pressure drop across valve
  • No seat cavity where solids can collect and prevent full gate closure
  • Dynamic self-adjusting secondary seal
  • Requires Certification

Documents


Specifications

Material:
Ductile Iron
Pressure - Maximum:
150 psi
Valve Body Style:
Wafer
Valve Operator:
Handwheel
Valve Size:
8 in
Valve Type:
Knife Gate Valve