This product requires certification to purchase.

W30PEHD 30 Micron Heavy Duty Pleated Sediment Filter Cartridge

You last purchased this on
 
Pentair®

W30PEHD 30 Micron Heavy Duty Pleated Sediment Filter Cartridge

  • Fast #
  • Part #P15510151
  • Item #963693
  • Manufacturer Part #155101-51
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair®

W30PEHD 30 Micron Heavy Duty Pleated Sediment Filter Cartridge

  • Fast #
  • Part #P15510151
  • Item #963693
  • Manufacturer Part #155101-51
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1.00 IP: 8.00 CA: 8.00 PT: 32.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Whole house filter cartridges
  • Extremely durable and reusable
  • Excellent for well and municipal water
  • Reuse is Not recommended for potable water applications
  • Requires Certification

Specifications

Capacity:
24000 gal
Cartridge Type:
Pleated, Cellulose Polyester Cartridge
Contaminant Removal:
Sediment
Depth:
9-3/4 in
Diameter:
4-1/2 in
Filter Life (Months):
12 mo
Filter Size:
9.75 in x 4.5 in
Filtering Material:
Yes
Filtering System:
Point of Entry
Flow Rate:
10 gpm
Height:
9-3/4 in
IAPMO Listed:
No
Length:
9-3/4 in
Maximum Temperature:
125
Micron Rating:
30 Micron
Minimum Temperature:
40
NSF Certified:
No
Origin:
Global
Package Quantity:
Pack of 1
Temperature Range:
40 to 125 Deg F
UL Listed:
No
Width:
4-1/2 in