This product requires certification to purchase.

W5W 5 Micron String Wound Sediment Filter Cartridge, Pack of 2

You last purchased this on
 
Pentair®

W5W 5 Micron String Wound Sediment Filter Cartridge, Pack of 2

  • Fast #
  • Part #P15518652
  • Item #1233948
  • Manufacturer Part #155186-52
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair®

W5W 5 Micron String Wound Sediment Filter Cartridge, Pack of 2

  • Fast #
  • Part #P15518652
  • Item #1233948
  • Manufacturer Part #155186-52
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1.00 CA: 12.00 PT: 48.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Whole house filter cartridges
  • Economically priced general purpose filters
  • Designed for sediment reduction including sand, silt, scale and rust particles
  • Ideal for well water applications
  • Good for general purpose filtration
  • Requires Certification

Specifications

Cartridge Type:
String Wound Cartridge, Sediment
Contaminant Removal:
Sediment
Depth:
9-3/4 in
Diameter:
2-22/25 in
Filter Life (Months):
12 mo
Filter Size:
9.75 in x 2.88 in
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
10 gpm
Height:
9-3/4 in
IAPMO Listed:
No
Length:
9-3/4 in
Maximum Temperature:
165
Micron Rating:
5 Micron
Minimum Temperature:
40
NSF Certified:
No
Origin:
Global
Package Quantity:
Pack of 2
Temperature Range:
40 to 165 Deg F
UL Listed:
No
Width:
2-22/25 in