This product requires certification to purchase.

WDGD-5005 5 Micron Heavy Duty Polyspun Sediment Filter Cartridge

You last purchased this on
 
Pentair®

WDGD-5005 5 Micron Heavy Duty Polyspun Sediment Filter Cartridge

  • Fast #
  • Part #AMP15535751
  • Item #1825742
  • Manufacturer Part #155357-51
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair®

WDGD-5005 5 Micron Heavy Duty Polyspun Sediment Filter Cartridge

  • Fast #
  • Part #AMP15535751
  • Item #1825742
  • Manufacturer Part #155357-51
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Case: 4.00 Pallet: 120.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Excellent bacteria and chemical resistance
  • Spun fibers provide a gradient density from the outer surface to the inner core
  • Requires Certification

Specifications

ANSI:
NSF ANSI 42
Cartridge Type:
Sediment
Contaminant Removal:
Sediment
Depth:
9-3/4 in
Diameter:
4-1/2 in
Filter Life (Months):
12 mo
Filter Size:
9.75 in x 4.5 in
Filtering Material:
Yes
Filtering System:
Point of Entry
Flow Rate:
10 gpm
Height:
9-3/4 in
IAPMO Listed:
No
Length:
9-3/4 in
Maximum Temperature:
145
Micron Rating:
5 Micron
Minimum Temperature:
40
NSF:
NSF 42
NSF Certified:
Yes
Origin:
Global
Package Quantity:
Pack of 1
Temperature Range:
40 to 145 Deg F
UL Listed:
No
Width:
4-1/2 in