This product requires certification to purchase.

WPD-25 25 Micron Sediment Filter Cartridge, Pack of 2

You last purchased this on
 
Pentair®

WPD-25 25 Micron Sediment Filter Cartridge, Pack of 2

  • Fast #
  • Part #P15575152
  • Item #1825738
  • Manufacturer Part #155751-52
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair®

WPD-25 25 Micron Sediment Filter Cartridge, Pack of 2

  • Fast #
  • Part #P15575152
  • Item #1825738
  • Manufacturer Part #155751-52
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1.00 Case: 12.00 Pallet: 36.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Excellent choice for point-of-entry applications.
  • True gradient technology allows up to three times the dirt-holding capacity of similar size sediment cartridges.
  • Sized for use in Pentair® Pentek® Big Blue® filter housings.
  • Made of fibers that have been carefully spun together to form a true gradient density from outer to inner surfaces, optimizing depth filtration.
  • The coreless strength of the cartridges is achieved by sintering the many fibers into a solid matrix.
  • Delivers high flow at low pressure drop.
  • Tested and Certified by NSF International to NSF/ANSI Standard 42 for material requirements only.
  • Requires Certification

Specifications

ANSI:
NSF ANSI 42
Cartridge Type:
Sediment
Contaminant Removal:
Sediment
Depth:
9-22/25 in
Diameter:
2-8/25 in
Filter Life (Months):
12 mo
Filter Size:
9.88 in x 2.32 in
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
2 gpm
Height:
9-22/25 in
IAPMO Listed:
No
Length:
9-22/25 in
Maximum Temperature:
175
Micron Rating:
25 Micron
Minimum Temperature:
40
NSF:
NSF 42
NSF Certified:
Yes
Origin:
Global
Package Quantity:
Pack of 2
Temperature Range:
40 to 175 Deg F
UL Listed:
No
Width:
2-8/25 in