This product requires certification to purchase.

WRC25HD 25 Micron Heavy Duty Radial Flow Granular Activated Carbon Filter Cartridge

You last purchased this on
 
Pentair®

WRC25HD 25 Micron Heavy Duty Radial Flow Granular Activated Carbon Filter Cartridge

  • Fast #
  • Part #P15514151
  • Item #237729
  • Manufacturer Part #155141-51
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pentair®

WRC25HD 25 Micron Heavy Duty Radial Flow Granular Activated Carbon Filter Cartridge

  • Fast #
  • Part #P15514151
  • Item #237729
  • Manufacturer Part #155141-51
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00 Case: 4.00 Pallet: 32.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for whole house and other high flow rate applications
  • Unique design and Nominal 25 micron inner wrap reduce carbon fines
  • Effectively reduce bad taste and odor and chlorine taste and odor from water
  • Requires Certification

Specifications

ANSI:
NSF ANSI 42
Capacity:
50000
Cartridge Type:
Carbon
Contaminant Removal:
Sediment, Chlorine, Taste and Odor
Depth:
9-3/4 in
Diameter:
4-1/2 in
Filter Life (Months):
12 mo
Filter Size:
9.75 in x 4.5 in
Filtering Material:
Yes
Filtering System:
Point of Entry
Fits Model:
WRC25HD
Flow Rate:
2 gpm
Height:
9-3/4 in
IAPMO Listed:
No
Length:
9-3/4 in
Material:
Granular Activated Carbon
Maximum Temperature:
125
Micron Rating:
25 Micron
Minimum Temperature:
40
NSF:
NSF 42
NSF Certified:
Yes
Origin:
Global
Package Quantity:
Pack of 1
Temperature Range:
40 to 125 Deg F
UL Listed:
No
Width:
4-1/2 in