Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides an easy-to-install method
- Our prefabricated risers give you the confidence of knowing you've made a safe, permanent meter connection
- These incorporate our unique pressure seal design, locking the PE tubing in place with pull-to-destruction strength
- In addition, our double seal risers allow you to add the security of a below ground, fire-safe secondary seal
Documents
Specifications
- ASTM:
- ASTM D-2513
- Coating:
- Epoxy
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- Material:
- Carbon Steel
- Schedule Class:
- 40S
- Wall Thickness:
- 0.173 in