24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator in Panel Ready
C-Series 24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Full extension shelving provides faster and safer product access with no reaching in the back of the cabinet; shelves fully extend on vibration dampened stainless steel ball-bearing glides
- Industry’s best full 6 year warranty for owner ease of mind
- Available with stainless steel or panel ready door to match your design style
- Audible door alarm warns user if door is held open
- Selectable blue or white LED lighting
- R600a natural refrigerant offers maximum energy efficiency with zero ozone depletion potential
- Storage for up to 144 cans in 5.2 cubic feet of storage capacity
- Compatible with Perlick iced coffee dispensing kit
- ENERGY STAR certified
- UL rated for outdoor use
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 1.9, 2.2
- CEC Compliant:
- For Sale in CA
- Collection:
- C-Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 5.2 cu ft
- Refrigerator Type:
- Undercounter
- Smart Home Enabled:
- No
- Temperature Range:
- 33 to 42 Deg F (0.5 to 5.5 Deg C)
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8 in