This product requires certification to purchase.

24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator in Panel Ready

You last purchased this on
 
Perlick

C-Series 24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator in Panel Ready

  • Fast #
  • Part #PHC24RO42RL
  • Item #9381960
  • Manufacturer Part #HC24RO-4-2RL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perlick

C-Series 24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator in Panel Ready

  • Fast #
  • Part #PHC24RO42RL
  • Item #9381960
  • Manufacturer Part #HC24RO-4-2RL
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Full extension shelving provides faster and safer product access with no reaching in the back of the cabinet; shelves fully extend on vibration dampened stainless steel ball-bearing glides
  • Industry’s best full 6 year warranty for owner ease of mind
  • Available with stainless steel or panel ready door to match your design style
  • Audible door alarm warns user if door is held open
  • Selectable blue or white LED lighting
  • R600a natural refrigerant offers maximum energy efficiency with zero ozone depletion potential
  • Storage for up to 144 cans in 5.2 cubic feet of storage capacity
  • Compatible with Perlick iced coffee dispensing kit
  • ENERGY STAR certified
  • UL rated for outdoor use
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
1.9, 2.2
CEC Compliant:
For Sale in CA
Collection:
C-Series
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Digital
Depth:
24 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
34-1/4 in
Installation Type:
Built-in
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Proposition 65:
WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
5.2 cu ft
Refrigerator Type:
Undercounter
Smart Home Enabled:
No
Temperature Range:
33 to 42 Deg F (0.5 to 5.5 Deg C)
UL Listed:
Yes
Volts:
115V
Width:
23-7/8 in