This product requires certification to purchase.

24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator in Stainless Steel

Perlick

C-Series 24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #PHC24RO41R
  • Item #9381653
  • Manufacturer Part #HC24RO-4-1R
5 out of 5 Customer Rating
Brand image
Perlick

C-Series 24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #PHC24RO41R
  • Item #9381653
  • Manufacturer Part #HC24RO-4-1R
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel solid door model, left hinged
  • Perlick exclusive RAPIDcool forced-air refrigeration system
  • Sleek stainless steel interior and exterior
  • Full-extension pullout shelving for easy stocking and retrieving of product
  • Standard white light
  • Standard digital control
  • Includes 2 full extension refrigerator shelves
  • Full 3 year warranty plus additional 3 years on sealed system
  • R600a natural refrigerant offers maximum energy efficiency with zero ozone depletion potential
  • UL rated for outdoor use
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
1.9, 2.2
CEC Compliant:
For Sale in CA
Collection:
C-Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
24 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
34-1/4 in
Installation Type:
Built-in
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Proposition 65:
WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
5.2 cu ft
Refrigerator Type:
Undercounter
Smart Home Enabled:
No
Temperature Range:
33 to 42 Deg F (0.5 to 5.5 Deg C)
UL Listed:
Yes
Volts:
115V
Width:
23-7/8 in