This product requires certification to purchase.

60 lb. Asphalt Cold Patch in Black

You last purchased this on
 
Perma-Patch

60 lb. Asphalt Cold Patch in Black

  • Fast #
  • Part #PPP60C
  • Item #2347915
  • Manufacturer Part #PP-60-C
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perma-Patch

60 lb. Asphalt Cold Patch in Black

  • Fast #
  • Part #PPP60C
  • Item #2347915
  • Manufacturer Part #PP-60-C
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 PT: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Proven most durable per federal strategic highway research project "SHRP" test
  • Works in all seasons & all climates
  • Bonds permanently to asphalt, concrete, steel, wood, and other hard surfaces
  • Flows easily with application in the coldest temperatures
  • Minimum 2- year shelf life
  • Can be used in shallow depressions with compaction
  • Open. Pour. Done. Easy to use with no mixing or preparation
  • Can be used in water-filled potholes
  • Water resistant easy open bags
  • Accepts traffic Immediately. No drying or curing time necessary
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Concrete, Pavement, Steel, Stone, Wood
Color Finish Name:
Black
Depth:
3 in
Height:
21 in
Material:
Asphalt
Product Type:
Asphalt
Size:
60 lb
Weight:
60 lb
Width:
15 in