This product requires certification to purchase.

1-Hole Deckmount Kitchen Faucet with Single Metal Lever Handle in Satin Nickel

You last purchased this on
 
Perrin & Rowe

1-Hole Deckmount Kitchen Faucet with Single Metal Lever Handle in Satin Nickel

  • Fast #
  • Part #RUKIT1380LSSTN2
  • Item #4491685
  • Manufacturer Part #U.KIT1380LS-STN-2
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe

1-Hole Deckmount Kitchen Faucet with Single Metal Lever Handle in Satin Nickel

  • Fast #
  • Part #RUKIT1380LSSTN2
  • Item #4491685
  • Manufacturer Part #U.KIT1380LS-STN-2
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
6-3/8 in
Spout Reach:
6 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No